Shop PRIME SYSTEMS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New Prime Scales Steel Ramp 48x40 w Bolt-down Holes Fits 4'x4' Scales 5500 lb black
- Mfr # PS-Ramp48x40-5500-black
- Zoro # G222800782
product price:Â
$
777.99
/ea
Key Features
Length
56 in
Height
6 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-Ramp48x40-5500-black
- Zoro #
- G222800782
- UPC #
- 676525121010
- Country of Origin
- United States
Dimensions
- Length
- 56 in
- Height
- 6 in
- Width
- 26 in
Description
Built for heavy-duty performance, the Prime Scales Steel Ramp is designed to fit standard 4' x 4' floor scales, providing a smooth and secure loading experience. With a 5,500 lb capacity, this ramp is perfect for industrial, warehouse, and freight operations. Its pre-drilled bolt-down holes allow for stable installation, ensuring safety and long-term durability. Key Features: 48" x 40" Dimensions - Compatible with most 4' x 4' floor scales. 5,500 lb Capacity - Handles high-capacity weighing and loading tasks. Heavy-Duty Steel Construction - Built to withstand rugged industrial use. Bolt-Down Holes - Enables secure and stable setup. Smooth Approach Design - Ideal for pallet jacks, carts, and forklifts. Industrial Grade Durability - Perfect for warehouses, shipping docks, and production floors. This Prime Scales Heavy-Duty Steel Ramp delivers exceptional strength, stability, and performance, making it an essential upgrade for your floor scale system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.