Shop PRIME SYSTEMS

New Prime Scales Steel Ramp 48x40 w Bolt-down Holes Fits 4'x4' Scales 5500 lb

  • Mfr # PS-Ramp48x40-5500

  • Zoro # G422800797


product price:  $856.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
26 in
Length
56 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-Ramp48x40-5500
Zoro #
G422800797
UPC #
676525017269
Country of Origin
United States

Dimensions

Width
26 in
Length
56 in
Height
6 in

Description

Built for heavy-duty performance, the Prime Scales Steel Ramp is designed to fit standard 4' x 4' floor scales, providing a smooth and secure loading experience. With a 5,500 lb capacity, this ramp is perfect for industrial, warehouse, and freight operations. Its pre-drilled bolt-down holes allow for stable installation, ensuring safety and long-term durability. Key Features: 48" x 40" Dimensions - Compatible with most 4' x 4' floor scales. 5,500 lb Capacity - Handles high-capacity weighing and loading tasks. Heavy-Duty Steel Construction - Built to withstand rugged industrial use. Bolt-Down Holes - Enables secure and stable setup. Smooth Approach Design - Ideal for pallet jacks, carts, and forklifts. Industrial Grade Durability - Perfect for warehouses, shipping docks, and production floors. This Prime Scales Heavy-Duty Steel Ramp delivers exceptional strength, stability, and performance, making it an essential upgrade for your floor scale system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.