New Prime Scales Steel Ramp 48x40 w Bolt-down Holes Fits 4'x4' Scales 8500 lb
- Mfr # PS-Ramp48x40-8500
- Zoro # G522800789
product price:Â
$
865.99
/ea
Key Features
Length
82 in
Height
8 in
Width
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-Ramp48x40-8500
- Zoro #
- G522800789
- UPC #
- 676525449572
- Country of Origin
- United States
Dimensions
- Length
- 82 in
- Height
- 8 in
- Width
- 58 in
Description
Enhance your floor scale setup with the Prime Scales Heavy-Duty Steel Ramp, designed for smooth and safe loading. Measuring 48" x 40", this ramp is built to fit 4' x 4' floor scales perfectly and supports up to 8,500 lb, making it ideal for industrial and warehouse applications. The pre-drilled bolt-down holes ensure secure installation and long-term stability. Key Features: 48" x 40" Ramp - Designed to fit standard 4' x 4' floor scales. 8,500 lb Capacity - Handles heavy-duty industrial loads with ease. Heavy-Duty Steel Construction - Durable and built to withstand tough daily use. Bolt-Down Holes - Allows for secure and stable installation. Smooth Approach Design - Ensures safe and easy access for pallet jacks, carts, and forklifts. Ideal for Industrial & Warehouse Use - Perfect for freight, shipping, and production areas. This Prime Scales Steel Ramp delivers strength, safety, and convenience, making it the perfect addition to your floor scale setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.