Shop PRIME SYSTEMS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New PS-10KFWL Series 10,000x1lb Floor Scale with RF Wireless Indicator 60x60
- Mfr # PS-10KF6060-WL
- Zoro # G322800477
product price:Â
$
4,397.99
/ea
Key Features
Overall Height
8 in
Overall Length
64 in
Weighing Surface Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-10KF6060-WL
- Zoro #
- G322800477
- UPC #
- 676525031166
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Overall Length
- 64 in
- Weighing Surface Width
- 64 in
Description
PS-10KFWL Series 10,000x1lb Floor Scale / Pallet Scale with RF Wireless Indicator by Prime Scale - the ultimate solution for precise and efficient industrial weighing. This advanced scale is designed to handle heavy loads with exceptional accuracy, featuring a wireless indicator that offers unparalleled convenience and flexibility. Ideal for warehouses, shipping facilities, and manufacturing plants, the PS-10KFWL is your trusted partner for all heavy-duty weighing tasks. Features High Capacity: Supports up to 10,000 lbs with 1 lb precision for accurate weight measurements. RF Wireless Indicator: Provides wireless connectivity for easy reading and remote operation. Rugged Construction: Built with industrial-grade materials to withstand demanding environments. Large Platform: Spacious platform suitable for various pallet sizes and heavy loads. Easy Installation: Simple setup process with clear instructions and minimal tools required. Long Battery Life: The wireless indicator features an extended battery life for uninterrupted use. Backlit Display: Easy-to-read digital display with backlighting for visibility in low-light conditions. Portability: Optional wheels for easy movement and repositioning within your facility. Overload Protection: Designed to prevent damage and ensure long-term reliability. Benefits Unmatched Precision: Ensures accurate weight measurements, which is essential for inventory and shipping processes. Enhanced Convenience: Wireless indicator allows for remote monitoring, reducing the need to be physically present at the scale. Durability and Longevity: Robust construction ensures the scale can handle heavy use and last for years. Versatility: The large platform accommodates various pallet sizes, making it suitable for diverse applications. Ease of Use: User-friendly setup and operation save time and reduce training requirements. Safety Features: Overload protection safeguards the scale from damage and ensures safe operation. Improved Productivity: Wireless connectivity and portability features streamline weighing processes and boost efficiency. Efficiency and Accuracy The PS-10KFWL Series Floor Scale is engineered for maximum efficiency and accuracy. With its high-capacity load cell and precise 1 lb measurement, you can trust this scale to deliver exact weight readings every time. The RF wireless indicator enhances operational efficiency by allowing remote monitoring, while the robust construction ensures long-la
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.