New PS-5000PJ Pallet Truck Pallet Jack Scale with PS-IN103P Indicator

  • Mfr # PS-5000PJ+103P-Orange

  • Zoro # G822800533


product price:  $2,096.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-5000PJ+103P-Orange
Zoro #
G822800533
UPC #
676525446991
Country of Origin
United States

Description

The PS-5000PJ Pallet Truck Scale combines the convenience of a heavy-duty pallet jack with the precision of an industrial scale. Designed to lift, move, and weigh loads in one step, this all-in-one solution is perfect for warehouses, shipping centers, factories, and logistics operations. With a 5,000 lb capacity and advanced PS-IN103P Indicator, it delivers accuracy, efficiency, and durability for demanding environments. Key Features: 3-in-1 Functionality - Works as a pallet jack, load transporter, and precision floor scale. High Capacity - Handles up to 5,000 lbs with reliable accuracy for pallets, skids, and freight. Durable Design - Heavy-duty steel frame and reinforced forks built for long-term industrial use. PS-IN103P Digital Indicator - Large, easy-to-read display with advanced weighing functions: tare, zero, accumulation, hold, and more. Mobile & Efficient - Smooth-rolling wheels and ergonomic handle make transport simple while weighing on the spot. Power Options - Runs on AC adapter or rechargeable battery for flexible operation. Increased Productivity - Eliminates the need for separate weighing stations, saving time and labor. Applications: Shipping & receiving departments Warehouses & distribution centers Freight & cargo management Industrial production and assembly lines Retail stockrooms The PS-5000PJ Pallet Jack Scale with PS-IN103P Indicator is a rugged, high-performance solution that improves workflow by combining material handling and precision weighing into one powerful tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.