New Warehouse Pallet size 48x48, 4'x4', Floor scale and Printer 5000 lbs x 1 lb

  • Mfr # PS-in202-4x4-5k

  • Zoro # G322800484


product price: $1,326.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-in202-4x4-5k
Zoro #
G322800484
UPC #
676525464971
Country of Origin
United States

Description

The Warehouse Pallet Floor Scale is a reliable and heavy-duty weighing solution designed for shipping, receiving, and industrial applications. With a capacity of 5,000 lbs and accuracy of 1 lb, this scale provides precise weight readings for pallets, freight, and large loads. The large 48"x48" (4'x4') platform accommodates standard pallets and heavy items, while the rugged steel construction ensures long-lasting durability in warehouse environments. This package includes a digital indicator with easy-to-read display and a thermal printer for generating instant weight tickets, making record-keeping and logistics more efficient. Key Features: Capacity: 5,000 lbs Readability: 1 lb Platform Size: 48" x 48" (4' x 4') - perfect for pallet weighing Heavy-duty steel construction for warehouse and industrial use Digital indicator with clear LED/LCD display Thermal printer included - prints weight tickets for record-keeping Ideal for warehouses, shipping docks, freight, and inventory control The 48"x48" Warehouse Pallet Floor Scale with Printer (5000 lb x 1 lb) is a complete solution for businesses needing accurate, durable, and efficient weighing with built-in documentation support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.