Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTEP 1000 lb 0.2 lb 2'x2' Heavy Duty Floor Scale industrial warehouse

  • Mfr # CS2010-2x2-1K-SS-eBay

  • Zoro # G222800539


product price: $1,011.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-2x2-1K-SS-eBay
Zoro #
G222800539
UPC #
676525340800
Country of Origin
United States

Description

The Prime Scale 1000x0.2lb Floor Scale is designed for precision weighing in compact spaces. With a capacity of 1,000 lb and 0.2 lb readability, this 24" x 24" platform scale is ideal for weighing boxes, crates, and mid-sized loads with reliable accuracy. Built with a heavy-duty steel frame and diamond tread plate surface, the scale provides long-lasting durability and slip resistance. The included digital indicator ensures fast, accurate readings on a bright, easy-to-read display, making it a dependable solution for warehouses, shipping, packaging, and industrial applications. Key Features: Capacity: 1,000 lb Readability: 0.2 lb Platform Size: 24" x 24" Heavy-duty steel construction with slip-resistant diamond tread plate Digital indicator included with clear, user-friendly display High-precision load cells for accurate and consistent weighing Overload protection for long-term reliability Compact size - perfect for limited-space applications Ideal for warehouses, shipping stations, and production floors The Prime Scale 1000x0.2lb Floor Scale with Indicator combines compact design, accuracy, and durability-making it a practical choice for businesses that need reliable medium-capacity weighing in a smaller footprint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.