Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTEP 18 x 24 Bench Scale with Wheels and Backrail 500 lb x 0.1 lb Capacity

  • Mfr # PS-915-18

  • Zoro # G222800614


product price: $926.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-915-18
Zoro #
G222800614
UPC #
676525031371
Country of Origin
United States

Description

S-915-18 NTEP Legal for trade Bench Scale with Wheels and Backrail Introducing the PS-915-18 NTEP Legal for Trade Bench Scale by Prime Services - the ultimate solution for businesses that demand precision, mobility, and durability in their weighing operations. Designed to meet stringent NTEP standards, this bench scale combines functionality with convenience, ensuring accurate measurements for commercial transactions. Whether in a bustling market or a busy warehouse, the PS-915-18 is your reliable partner for all weighing needs. Features NTEP Certified: Legal for trade, ensuring compliance with national standards. Integrated Wheels: Easy mobility to move the scale wherever it's needed. Sturdy Backrail: Provides support and prevents items from falling off. High Capacity: Supports up to 200 lbs with precise measurements. User-Friendly Interface: Simple controls with a large, clear display. Durable Construction: Made with industrial-grade materials for longevity. Compact Design: Space-saving footprint ideal for various environments. Versatile Applications: Suitable for markets, warehouses, and more. Benefits Legal Compliance: Ensure accurate and legal weight measurements for commercial transactions. Enhanced Mobility: Wheels make it easy to reposition the scale as needed. Increased Safety: The backrail prevents items from falling, reducing the risk of accidents. Precise Measurements: High accuracy ensures reliability and trust in weight readings. User Convenience: Easy-to-use interface saves time and reduces training requirements. Long-Lasting: Durable materials mean less frequent replacements and maintenance. Space Efficiency: Compact design fits seamlessly into any workspace. Versatile Use: Perfect for various industries, from retail to logistics. Efficiency and Accuracy The PS-915-18 Bench Scale is engineered to maximise efficiency and accuracy in your weighing operations. Its NTEP certification guarantees that every measurement meets legal standards, while the user-friendly interface simplifies daily use. The integrated wheels and sturdy back rail enhance operational efficiency by allowing easy movement and securing weighed items, ensuring your business runs smoothly and accurately. Conclusion Upgrade your weighing solutions with the PS-915-18 NTEP Legal for Trade Bench Scale with Wheels and Backrail by Prime Services. Combining legal compliance, mobility, and durability, this bench scale is the perfect addition to any bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.