NTEP 2500 lb x 0.5 lb 2'x2' Heavy Duty Floor Scale Industrial Warehouse
Mfr # CS2010-2x2-2.5K-SS-eBay
Zoro # G322800583
product price: $1,319.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS2010-2x2-2.5K-SS-eBay
Zoro #
G322800583
UPC #
676525442290
Country of Origin
United States
Description
The Prime Scale 2500x0.5lb Floor Scale is built for precision, strength, and reliability in industrial and commercial settings. With a capacity of 2,500 lb and 0.5 lb readability, this 24" x 24" platform scale is perfect for weighing boxes, containers, and mid-sized pallet loads with accuracy and efficiency. Constructed from heavy-duty steel with a diamond tread plate surface, the scale ensures durability and slip resistance for safe use. The included digital indicator provides clear, accurate readings on a bright display, making it an excellent solution for warehouses, packaging facilities, shipping centers, and production floors. Key Features: Capacity: 2,500 lb Readability: 0.5 lb Platform Size: 24" x 24" Heavy-duty steel construction with slip-resistant diamond tread plate Digital indicator included - bright, user-friendly display High-precision load cells for consistent and reliable results Overload protection for long-lasting performance Compact design - fits well in limited space applications Ideal for warehouses, industrial plants, and shipping operations The Prime Scale 2500x0.5lb Floor Scale with Indicator delivers accuracy, durability, and convenience in a compact footprint-making it the perfect choice for medium-capacity weighing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.