Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NTEP Shear Beam Load Cell Sensor Platform Floor Scale w Feet Spacers x4 Alloy

  • Mfr # GX-1-4k lb NTEP-alloy

  • Zoro # G122800592


product price: $754.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX-1-4k lb NTEP-alloy
Zoro #
G122800592
UPC #
676525115033
Country of Origin
United States

Description

Discover Prime Scale's top-quality Legal For Trade load cells, proudly NTEP approved for superior performance. If you utilize an NTEP floor scale, these load cells are essential for ensuring NTEP approval of your scale. It is vital to have all four load cells matching to achieve proper calibration. When your scale has these NTEP load cells, it becomes suitable for floor scales, hoppers, and other legal-for-trade applications. Each load cell can handle a maximum weight of 4000 lbs, providing reliable and accurate results. Take advantage of the ideal calibration settings for these four NTEP load cells: 1000 lbs x 0.2 lb 2500 lbs x 0.5 lb 5000 lbs x 1 lb 10,000 lbs x 2 lb Key Features: Shear Beam Load Cells: These load cells feature a one-end fixed design, ensuring stability and precision during weighing. Alloy Steel or Stainless Steel Option: Choose the material that best suits your application, either alloy steel or stainless steel. Self-Centering: The load cells have self-centering capabilities, simplifying installation and usage. Easy to Install and Use: With user-friendly design, these load cells are straightforward to install and operate. Specifications: - Rated Output (mV/V): 3.00+/-0.015 - Nonlinearity: +/-0.02%FS - Hysteresis: +/-0.02%FS - Repeatability: +/-0.01%FS - Creep (30 minutes): +/-0.02%FS - Zero Balance: +/-1.00%FS - Temperature Effect on Zero: +/-0.02%FS/10 DegC - Temperature Effect on Output: +/-0.02%FS/10 DegC - Input Resistance: 385+/-5Pi - Output Resistance: 350+/-3Pi - Insulation Resistance: >=5000MPi - Excitation Voltage: 10V(DC/AC) - Compensated Temperature Range: -10 DegC ~ 50 DegC - Operating Temperature Range: -20 DegC ~ 60 DegC - Safe Overload: 120%FS - Cable: 5.4x6 m Embrace the precision and reliability of Prime Scale's NTEP-approved load cells, designed to meet the highest standards for legal-for-trade weighing applications. Trust in the accuracy of our load cells for your floor scales, hoppers, and more, ensuring successful and compliant weighing operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.