Zoro Homepage

Pallet Scale 2x2 Floor Scale 24 x 24 Heavy Duty 2500 lb

  • Mfr # PS-2500-2424

  • Zoro # G822800663


product price: $1,402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-2500-2424
Zoro #
G822800663
UPC #
676525413429
Country of Origin
United States

Description

This New Heavy-Duty Industrial Floor Scale is the perfect compact solution for weighing smaller pallets, boxes, or containers in warehouse, shipping, or production environments. Measuring 24" x 24" (2' x 2'), this scale offers a 2500 lb capacity with reliable accuracy-ideal for tight spaces without sacrificing performance. Constructed from high-strength steel with a textured, anti-slip surface, it's built to withstand daily industrial use while delivering precise weight measurements. Key Features: Compact Platform Size: 24" x 24" (2' x 2') - great for small workspaces Heavy-Duty Capacity: Weighs up to 2500 lbs Durable Steel Construction: Built to handle rugged industrial tasks High Accuracy: Ideal for weighing boxes, containers, and smaller loads Indicator Ready: Compatible with most digital weight indicators (sold separately)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.