Zoro Homepage

Pallet Scale 3' x 3' Floor Scale 36x36 Heavy Duty 2500 lbs

  • Mfr # PS-2500-3636

  • Zoro # G822800687


product price: $1,767.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-2500-3636
Zoro #
G822800687
UPC #
676525223851
Country of Origin
United States

Description

Built for industrial reliability and long-term performance, the Prime Scales 36" x 36" Floor Scale is engineered to deliver precise weight measurements in demanding environments. With a robust capacity of 2500 lbs, this scale is the ideal choice for warehouses, freight operations, and light manufacturing. Key Features: High-Capacity Performance: Accurately weighs up to 2500 lbs, making it ideal for pallet loads, containers, and large items. Precision Accuracy: Delivers precise readings for effective inventory and shipping control. Durable Steel Frame: Heavy-duty diamond plate steel platform ensures strength and slip resistance for added safety. Spacious Platform: The 36" x 36" (3' x 3') size offers ample space without taking up unnecessary floor area. Advanced Load Cells: Features four high-precision alloy steel load cells, factory-calibrated for dependable accuracy. Easy-to-Use Indicator: Includes a digital weight indicator with a bright LED display, tare function, and multiple mounting options. Applications: Warehouse & Distribution Centers Light Manufacturing Freight & Logistics Agriculture & Veterinary Weighing Designed for both performance and longevity, this floor scale is an essential addition to any operation needing accurate, rugged, and reliable weighing capabilities.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.