Zoro Homepage

Pallet Scale 4'x 5' Floor Scale 48x60 Heavy Duty 10000 lbs

  • Mfr # PS-10k4860-NTEP

  • Zoro # G222800652


product price: $3,084.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10k4860-NTEP
Zoro #
G222800652
UPC #
676525480179
Country of Origin
United States

Description

Engineered for high-capacity industrial applications, the Prime Scales 48" x 60" Floor Scale is built tough to handle heavy-duty weighing with precision and reliability. Whether you're weighing large pallets, drums, or heavy equipment, this scale is designed to deliver consistent performance day after day. Key Features: Massive 10,000 lb Capacity: Perfect for warehouses, shipping yards, and heavy manufacturing needs. Generous Platform Size: Spacious 48" x 60" (4' x 5') deck accommodates oversized items and large pallets with ease. Heavy-Duty Steel Construction: Industrial-grade diamond plate steel provides strength, durability, and slip resistance. Accurate Load Cells: Equipped with four high-precision alloy steel load cells for dependable and consistent accuracy. User-Friendly Indicator: Includes a digital weight indicator with a bright LED display, tare functionality, and multiple units of measure. Plug & Weigh Ready: Pre-calibrated and ready to use right out of the box. Applications: Manufacturing & Fabrication Shops Freight & Logistics Operations Large Warehouse Facilities Agricultural Equipment Weighing Whether you're weighing crates, pallets, or machinery, the Prime Scales 10,000 lb floor scale is built to meet the toughest industrial demands-accurately, safely, and reliably.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.