Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Truck Pallet Jack Scale with PS-IN202SS Indicator

  • Mfr # PS-5000PJ

  • Zoro # G622800580


product price: $1,908.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-5000PJ
Zoro #
G622800580
UPC #
676525334007
Country of Origin
United States

Description

PS-5000PJ is specially designed for standard US pallets with opening higher than 3.3". Our design make it easy to insert the forks into the pallets and take them out. Its heavy duty structure and hold up to 5000 lbs. Features: Heavy-duty industrial design 5000lb capacity in 1lb increments Low profile with min height 3.25" Forks length: 48" 4 alloy steel shear beam load cells Stainless steel NEMA 4X junction box with signal trim summing board PU rimmed wheels PS-IN202SS stainless steel indicator with serial output Package configured and calibrated as 5000x1lb Optional PS-35 Label printer that Prints the time, weight and date of each load. FREE Ground Shipping to US 48 Continental States (commercial addresses only). Please use coupon FREESHIPPING48 during check out. Free Shipping is NOT available for wholesale / distributors. EXPECT DELAYS DUE TO THE COVID 19 PANDEMIC WE ARE PROCESSING AND SHIPPING ORDERS A SOON A POSSIBLE AS WE HAVE HAD TO DOWN SIZE OUR TEAM DUE TO THE PANDEMIC Due to the current climate with COVID-19, you may experience a delay in an email response, shipping times, and return processing. Once your order has shipped, a shipment confirmation email with tracking information is sent. Also, for your convenience, you can click the ‘Check your order's status' link in your order confirmation email. TRACKING YOUR ORDER An order confirmation email will be sent to you via email as soon as your order is placed. Once your order has shipped, a shipment confirmation email with tracking information will be sent to your email.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.