Portable Counting Scale 6.6 lb X 0.0001 lb, AC adapter, Brand

  • Mfr # Z-C30KN-3kg-2

  • Zoro # G322800705


product price: $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-C30KN-3kg-2
Zoro #
G322800705
UPC #
676525328402
Country of Origin
United States

Description

Introducing the PS-C30KS Large Platform Precision Counting Scale, built to handle demanding industrial and commercial environments with ease. Designed for accuracy, durability, and efficiency, this scale is ideal for inventory management, packaging, and quality control-plus, enjoy FREE SHIPPING. Key Features Large Platform - Perfect for bulk items and high-volume counting tasks. High-Precision Counting - Ensures accurate, reliable results every time. Durable Build - Industrial-grade construction built to last. User-Friendly Display - Simple controls and a clear interface for hassle-free operation. Multiple Units - Measures in grams, kilograms, and pounds for flexibility. Free Shipping - Delivered to your door at no extra cost. Benefits Improves Efficiency - Weigh and count large quantities quickly with minimal effort. Precision You Can Trust - Advanced sensors provide consistent, dependable measurements. Versatile Applications - Ideal for warehouses, manufacturing, logistics, and retail. Built to Last - Sturdy design stands up to heavy, everyday use. Extra Value - Free shipping saves you money on essential equipment. Performance That Delivers The PS-C30KS is engineered for accuracy and speed. The spacious platform accommodates large items, while the advanced counting system guarantees precision. Its intuitive design allows operators to start using it right out of the box-no steep learning curve or complicated setup. Package Includes PS-C30KS Counting Scale Power Adapter User Manual FAQs What is the maximum weight capacity of the PS-C30KS Counting Scale? The PS-C30KS can handle up to 30,000 grams (30 kg), making it suitable for various industrial and commercial applications. Does the scale support multiple units of measurement? Yes, the scale supports multiple units including grams, kilograms, and pounds, allowing for versatile use. Is the platform large enough for bulk items? Absolutely. The large platform is designed to accommodate bulk items and large quantities, enhancing efficiency in weighing and counting. How easy is it to operate the scale? The PS-C30KS features a user-friendly interface with intuitive controls and a clear display, making it easy to operate with minimal training.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.