Shop PRIME SYSTEMS
See all product information
Create Account
Prime NTEP 12 x 12 Stainless Steel Wash-down Bench Scale 100 lb x 0.02 lb
- Mfr # PS-NT1212SS-500
- Zoro # G322800712
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
18 in
Overall Height
14 in
Overall Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-NT1212SS-500
- Zoro #
- G322800712
- UPC #
- 676525406940
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 18 in
- Overall Height
- 14 in
- Overall Length
- 22 in
Description
The NT Bench Scale is an ideal scale for food service and chemical industries. The scale is NTEP approved. It features a complete 304 stainless steel platter. The scale comes with NTEP approved PS-IN202 indicator. CC# of the scale base: 16-105 CC# of the indicator: 12-112 Features: Heavy-duty industrial design Carbon steel structure First class brick load cell Removable 304 stainless steel platter for easy cleaning 4 adjustable anti-vibration feet Quick indicator connector Prime PS-IN202 NTEP indicator with serial output Package configured and calibrated with 5000 divisions Ideal for aviation weighing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.