Prime Scale 10,000lb x1lb Floor Scale Pallet Scale with Ramp and IN103 Indicator
- Mfr # PS-10000F+103+ramp
- Zoro # G222800577
product price:Â
$
1,819.99
/ea
Key Features
Overall Height
10 in
Weighing Surface Width
60 in
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-10000F+103+ramp
- Zoro #
- G222800577
- UPC #
- 676525450004
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Weighing Surface Width
- 60 in
- Overall Length
- 60 in
Description
The Prime Scale 10,000 lb Floor Scale is built for heavy-duty industrial weighing, combining strength, precision, and convenience. With a 10,000 lb capacity and 1 lb readability, this scale is ideal for warehouses, shipping facilities, factories, and freight operations. The included ramp allows for easy loading and unloading of pallet jacks, carts, and forklifts, while the PS-IN103 Indicator provides clear, accurate readings with advanced functions. Key Features: Heavy-Duty Capacity - Weighs up to 10,000 lbs with 1 lb accuracy for reliable results. Durable 4' x 4' Platform (48"x48") - Rugged structural steel deck with diamond tread for stability and safety. Ramp Included - Easy access for pallet jacks, carts, and forklifts-streamlining loading and weighing. PS-IN103 Indicator - Bright LED/LCD display with full keypad and functions: tare, zero, accumulation, hold, and counting. Plug-and-Play Setup - Pre-calibrated with quick-connect cables for simple installation. Power Options - Runs on AC adapter or rechargeable battery for flexible operation. Versatile Applications - Perfect for shipping, receiving, warehouse management, freight, and manufacturing. Applications: Pallet weighing with ramp access Freight & cargo management Warehouse inventory & logistics Industrial manufacturing & production lines The Prime Scale 10,000 lb Floor Scale with Ramp & PS-IN103 Indicator provides the durability of a heavy-duty floor scale, the convenience of ramp loading, and the accuracy of a professional-grade digital indicator-making it an essential tool for busy industrial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.