Zoro Homepage

Prime Scale 10000lb x 1lb Hanging Scale, S-Type, for tension and compression!

  • Mfr # PS-926-10-1-1

  • Zoro # G122800738


product price: $755.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-926-10-1-1
Zoro #
G122800738
UPC #
676525453937
Country of Origin
United States

Description

Discover the exceptional PS-7516 indicator, thoughtfully designed with your needs in mind. With a choice of LED or LCD display, this indicator stands tall with a 1-inch backlit screen, ensuring visibility even in dim environments. Powerful Performance: - Rechargeable Battery: Equipped with a long-lasting rechargeable battery, offering up to 100 hours of continuous use, ensuring uninterrupted operation. - Sturdy Plastic Casing: The indicator features a durable plastic casing that provides reliable protection in various settings. - AC Adapter Included: Our package includes an AC adapter for versatile power options to suit your preferences. - Weighing Units Flexibility: Easily toggle between lb and kg units, enhancing versatility for different applications. - Essential Functions: Enjoy key functions such as Gross, Tare, and Zero for accurate and convenient weighing. - Hold Functions: Multiple Hold functions provide the option to lock weight readings for easy recording. - Overload/Underload Alarm: Enhance safety with built-in alarms that alert you to potential overload or underload conditions. - Splash-Proof Design: Crafted to resist splashes and moisture, the indicator is well-suited for demanding environments. - Seamless Connectivity: Connect to remote displays and printers with ease using the Full Duplex RS-232 Serial Port. Load Cell Details: - Versatile Weighing: Ideal for various applications, the load cell offers general weighing capabilities. - Selectable Units: Conveniently switch between lb and kg units to suit your specific requirements. - Indicator Inclusion: Each package includes the SL-7516 LED or LCD indicator complete with a rechargeable battery. - Standard Indicator Functions: Benefit from Tare, Print, and Peak Hold functions included with the indicator. - Extended Cable Length: A generous 19' load cell cable is provided, with longer cable options available for greater flexibility. - Complete Package: Eyebolts are thoughtfully included, enhancing ease of installation and setup. - Upgrade Option: Elevate your setup with an NEMA 4 stainless steel indicator for washdown applications, ensuring durability and performance. - Seamless Connectivity: The RS232 port facilitates easy connection to printers or computers, streamlining data management. Experience precision, versatility, and reliability with our PS-7516 indicator and load cell. Designed to cater to your weighing needs, this powerful combination brings efficiency and

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.