Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Scale 2000x0.5lb Industrial Crane Scale with remote control

  • Mfr # PS-CR-M

  • Zoro # G722800503


product price: $365.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CR-M
Zoro #
G722800503
UPC #
676525068247
Country of Origin
United States

Description

The Prime Scale PS-CR-M is a robust and precise industrial crane scale engineered for safe and efficient lifting and weighing in demanding work environments. With a capacity of 2,000 lbs and a fine 0.5 lb resolution, it delivers accurate readings for a wide range of medium-duty applications, from warehouses and manufacturing plants to shipping docks and construction sites. Its bright, easy-to-read LED display ensures clear visibility in any lighting condition, while the included remote control allows convenient operation from a safe distance. Built from heavy-duty materials, this scale is designed to withstand the rigors of industrial use while maintaining consistent, reliable performance. Key Features: Capacity & Accuracy: 2,000 lbs x 0.5 lb resolution for precise measurements Durable Construction: Industrial-grade build for long-lasting performance Bright LED Display: Clear weight readings, even from a distance Remote Control Included: Enables safe and convenient operation Versatile Applications: Ideal for warehouses, manufacturing, freight handling, and construction sites Stable & Reliable: Consistent readings to improve workflow efficiency The Prime Scale PS-CR-M 2000 x 0.5 lb Industrial Crane Scale combines accuracy, safety, and convenience-making it an essential tool for industrial lifting and weighing needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.