Prime Scale 24x24 NTEP Legal for trade Roller Top Bench Scale 1000lb x 0.2lb

  • Mfr # PS-915-RT-10

  • Zoro # G722800633


product price:  $2,487.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-915-RT-10
Zoro #
G722800633
UPC #
676525396685
Country of Origin
United States

Description

PS-7510 NTEP indicator with LED or LCD display 1" Tall backlit display Optional Rechargeable battery (up to 100 hrs) Metal casing AC adapter included Multiple weighing units: (lb/kg/g/oz/lb:oz) Gross/Tare/Pre-Set Tare/Zero Multiple Hold functions Count weighing Accumulation weighing Overload / Underload alarm Splash-proof keyboard and display Connects to a remote display and printer NTEP approved for 5,000 divisions Displays up to 50,000 graduations Full Duplex RS-232 Serial Port Stainless steel indicator for outdoor use available upon request Scale base: Welded sturdy construction The ideal weighing solution for applications such as portion control, food processing, straight weighing, or over/under weighing High accuracy single point strain gauge aluminum load cell Designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure Ideal for busy shipping docks, outdoor markets, manufacturers, food processing, and other bulk sales High resolution with overload protection Standard package includes: platform, shroud, indicator (Legal for Trade), load cells, column, level feet, and all necessary hardware NTEP Class III, 5000 divisions US Legal For Trade CC #: 22-026 Factory Calibrated Overload Protection Specifications Pan/Frame Material: Stainless Steel / Mild Steel Accuracy CLass (PS-7510): 5000 e Resolution: Display 30,000; ADC 2,000,000 Zero Stability Error: TK0 < 0.1 uV//K Span Stability Error: TKspn < +/-6 ppm//K Sensitivity (Internal): 0.3 uV/d Input Voltage: -30 ~ 30mV DC Excitation Circuit: 5 VDC, 4 wire connection (+Exec, -Exec, +Sig, -Sig); Maximum 6 x 350Pi load cells Power: AC100~250V; Rechargeable battery optional Temperature/Humidity: -10 DegC ~ +40 DegC; <=90%RH Storage Temperature: -40 DegC ~ +70 DegC;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.