Prime Scale 27Lx17Wx4 Air Plane Weigh Pad System with Capacity 75000 lbs

  • Mfr # PS-Air-928-27

  • Zoro # G122800424


product price: $8,573.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-Air-928-27
Zoro #
G122800424
UPC #
676525356221
Country of Origin
United States

Description

Revolutionize Your Weighing Operations with the Prime Scale PS-AIR-928 Weigh Pad System Engineered for precision and performance, the Prime Scale PS-AIR-928 is the ultimate portable weigh pad system designed for accurate axle and total vehicle weight measurements. Paired with the advanced Multi-Channel PS-7561 Indicator, this system delivers seamless, real-time data - including individual wheel weights - with high accuracy and reliability. Key Features & Specifications: Multiple Pad Sizes: Available in 24" x 16" x 4" and 27" x 17" x 4" to suit various vehicle sizes. Precision Load Cells: Each pad is equipped with 6 high-accuracy load cells for consistent, reliable results. Heavy-Duty Aluminum Construction: Made from lightweight, high-strength aluminum for durability and portability. Compact Indicator with Printer: The briefcase-style PS-7561 indicator includes a built-in printer for easy weight, date, and time documentation. Customizable System: Configure your setup with 2, 4, or 6 pads to meet specific operational needs. User-Friendly Setup: Includes interlocking skid-resistant ramps for safe, smooth vehicle entry and exit. Reliable Connectivity: Features a 33-foot metal shielded cable for secure and interference-free data transfer. High Capacity: Each pad supports up to 25,000 lbs, with system capacity scaling up to 75,000 lbs. Wireless Option Available: Upgrade to a wireless tablet or military-grade system with advanced data collection software for maximum flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.