Zoro Homepage

Prime Scale 60x60 Floor Scale with Pit Frame for above and in-ground 20000x5 lbs

  • Mfr # PS-PF5x5FP

  • Zoro # G222800508


product price: $4,112.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PF5x5FP
Zoro #
G222800508
UPC #
676525033757
Country of Origin
United States

Description

The Prime Scale 60"x60" Floor Scale with Pit Frame is built for heavy-duty industrial weighing applications where both accuracy and durability are essential. Designed to support up to 20,000 lbs capacity with 5 lb readability, this scale ensures reliable performance for warehouses, shipping centers, factories, and freight operations. Equipped with a pit frame, the scale offers flexible installation for both above-ground and in-ground use, giving you the convenience to adapt it to your facility's needs. The heavy-duty structural steel deck provides long-lasting strength and stability, while the high-precision load cells deliver consistent, accurate results even under extreme loads. Key Features: Platform size: 60" x 60" (5 ft x 5 ft) Capacity: 20,000 lbs Accuracy: 5 lb readability Heavy-duty structural steel deck for maximum durability Pit frame included for above-ground or in-ground installation Ideal for warehouses, shipping, logistics, and industrial use Compatible with most digital weight indicators Whether you need a reliable scale for heavy pallets, bulk materials, or industrial loads, this Prime Scale model delivers strength, flexibility, and accuracy to streamline your operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.