Zoro Homepage

Prime Scale 60x60 Floor Scale with Pit Frame for above and in-ground 5000 x 1 lb

  • Mfr # PS-PF5x5FPit

  • Zoro # G722800459


product price: $4,106.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PF5x5FPit
Zoro #
G722800459
UPC #
676525302914
Country of Origin
United States

Description

The Prime Scale 60"x60" Floor Scale with Pit Frame is designed for versatility, strength, and precision in industrial weighing. With a capacity of 5,000 lbs and 1 lb readability, it delivers accurate measurements for heavy-duty warehouse, shipping, and manufacturing operations. The included pit frame allows flexible installation options-use it above ground for easy setup or in-ground for a flush, space-saving design. Built with a rugged structural steel deck and high-precision load cells, this floor scale ensures long-lasting durability and consistent performance under demanding conditions. Key Features: Platform size: 60" x 60" (5 ft x 5 ft) Capacity: 5,000 lbs Accuracy: 1 lb readability Heavy-duty steel deck construction for durability Pit frame included for above-ground or in-ground installation Ideal for warehouses, shipping docks, and industrial applications Compatible with a wide range of digital weight indicators This scale is the perfect solution for operations that require precision, flexibility, and heavy-duty performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.