Prime Scale Heavy Duty 6000lb Floor scale 48x48NTEP Legal Trade with Ramp

  • Mfr # PS-F4848-ramp

  • Zoro # G722800589


product price:  $1,978.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-F4848-ramp
Zoro #
G722800589
UPC #
676525097865
Country of Origin
United States

Description

Upgrade your weighing operations with the Prime Scale Heavy Duty 6000 lb Floor Scale, designed for durability, accuracy, and efficiency. Featuring a large 48" x 48" platform, this scale is built from high-quality steel to handle heavy loads with ease, making it perfect for warehouses, shipping centers, and industrial facilities. The NTEP Legal-for-Trade certification ensures precise, reliable measurements that meet commercial standards, ideal for businesses requiring certified weights for transactions. A sturdy ramp is included for easy loading and unloading of pallets, carts, and other heavy items, reducing strain and improving workflow. Key Features: Capacity: 6000 lb with high-precision accuracy Platform Size: 48" x 48" heavy-duty steel construction Certification: NTEP Legal for Trade - approved for commercial use Ease of Use: Includes ramp for effortless loading and unloading Versatile Applications: Perfect for freight, warehouse, and industrial operations Durable Finish: Rust-resistant coating for long-lasting performance Whether you're weighing heavy freight or managing day-to-day shipping operations, this Prime Scale floor scale delivers dependable performance you can trust.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.