Zoro Homepage

Prime Scale Industrial Floor scale 24x36 Warehouse Pallet 1000 lbs

  • Mfr # CS2010-2x3-Ebay

  • Zoro # G722800602


product price: $1,011.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-2x3-Ebay
Zoro #
G722800602
UPC #
676525336315
Country of Origin
United States

Description

The Prime Scale 1000x0.2lb Floor Scale delivers precision and durability in a versatile, mid-size design. With a capacity of 1,000 lb and 0.2 lb readability, this 24" x 36" platform scale is ideal for weighing boxes, cartons, and medium-sized loads with accuracy and efficiency. Built with a heavy-duty steel frame and gray powder-coated finish, the scale is designed to withstand daily industrial use while resisting wear and corrosion. The included digital indicator ensures quick, accurate readings on a bright, user-friendly display, making it a reliable choice for warehouses, packaging facilities, and shipping operations. Key Features: Capacity: 1,000 lb Readability: 0.2 lb Platform Size: 24" x 36" Heavy-duty steel construction with durable gray powder-coated finish Slip-resistant diamond tread plate surface for safety and stability Digital indicator included - bright and easy-to-read display High-precision load cells for accurate and consistent results Overload protection for long-lasting performance Perfect for warehouses, shipping stations, and industrial applications The Prime Scale 1000x0.2lb Floor Scale with Indicator - Gray combines strength, accuracy, and reliability in a compact, industrial-grade design, making it an excellent choice for medium-capacity weighing needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.