Zoro Homepage

Prime Scale Low Profile 4' x 4' Pancake Scale

  • Mfr # PS-960-4x4

  • Zoro # G722800695


product price: $5,025.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-960-4x4
Zoro #
G722800695
UPC #
676525465640
Country of Origin
United States

Description

Introducing the outstanding features of our Indicator: Stainless Steel Housing: The indicator comes in a durable stainless steel housing, ensuring resilience and longevity. Built-in RS-232 Communication Port: Seamlessly connect the indicator to other devices for efficient data exchange. Versatile Power Options: The indicator is equipped with a rechargeable battery and a 110V AC adapter, providing flexibility in power sources. NTEP Approved: The indicator is NTEP approved for 5,000 divisions, ensuring accuracy and compliance with legal standards. Advanced Weighing Functions: Enjoy the convenience of count, auto hold, and check weighing features for precise and efficient weighing operations. Automatic Date and Time Update: The indicator automatically updates the date and time, eliminating the need for manual adjustments. Geographical Gravity Modification: The indicator can modify gravity settings based on different geographical locations, ensuring accurate measurements. Upper/Lower Limit Alarm: Set alarms to trigger when measurements exceed predefined upper or lower limits for enhanced control. Clear and Backlit Display: The indicator features a 1" LCD or LED display with backlight, ensuring easy readability in various lighting conditions. Multi-Channels Option: The indicator can handle multiple channels, allowing individual weighing for each channel. Now, let's explore the outstanding features of our Scale: Low Profile Design: The scale boasts a low profile, measuring 4' x 4' x 3", minimizing vertical space requirements. Generous Platform Size: The scale offers a spacious 48" x 48" floor scale, accommodating various-sized objects. Multiple Weight Capacities: Choose from 5,000 lb or 10,000 lb options to meet diverse weighing needs. Legal for Trade Approval: The scale is NTEP approved, ensuring accuracy and compliance with legal requirements for commercial use. Ultra-Low Profile: With a profile of less than 3", the scale allows easy loading and unloading of objects. Twin Module Steel Deck: The scale features a sturdy twin module steel deck, ensuring durability and precision. Wrap-Around Ramps: Convenient wrap-around ramps facilitate easy access on and off the scale for efficient weighing. Versatile Indoor/Outdoor Use: The scale is suitable for both indoor and outdoor applications, providing flexibility in usage. Ideal for Cargo Dolly Weighing: Designed for cargo dolly weighing, the scale offers practical solutions for transportation and

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.