Zoro Homepage

Prime Scale Multi-channel Indicator with Built-in Printer

  • Mfr # PS-7561

  • Zoro # G322800637


product price: $1,520.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-7561
Zoro #
G322800637
UPC #
676525091221
Country of Origin
United States

Description

Tailor-made for static axle scales, our product excels in performance and versatility. Key Features: Gross and Accumulative Weighing Modes: Enables precise measurements for different applications. LCD Display: A user-friendly 5.3in x 1.4in LCD display for easy reading of weight data. Multi-Functionality: Includes Tare, Zero, Print, Save, Check, and Delete functions for enhanced control. Dual Weighing Units: Allows weighing in both kg and lb units for added flexibility. Built-in Needle Printer: Conveniently prints weight data with various printing formats. Power Options: Operate with a 6v/4.5Ah Battery or a 9v/1.2A adapter, ensuring continuous usage. Secondary Large Display Connection: Connect to a secondary display/scoreboard for additional visibility. Support for up to 4 Weighing Pads: Provides easy connection to multiple weighing pads. Individual Scale Percentage: Displays the percentage contribution of each scale/pad to the total weight. Manual and Automatic Printing: Choose between manual and automatic printing modes based on your preferences. Easy Date and Time Setting: Simple setting options for date and time to facilitate accurate records. PC and Printer Connectivity: Connect to a PC or printer for efficient data logging. Optional Wireless Capability: Enjoy wireless functionality for added convenience (optional). Splash-Proof Design: Features a splash-proof keyboard and display, protecting against spills and moisture. Our product is meticulously designed to offer unparalleled performance and cater to diverse weighing needs. Experience reliable static axle scale weighing with ease and precision.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.