Zoro Homepage

Prime Scale Portable U-Beam Pallet Scale Heavy Duty, Boxes, Crates

  • Mfr # PS-932

  • Zoro # G622800757


product price: $1,709.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-932
Zoro #
G622800757
UPC #
676525477254
Country of Origin
United States

Description

Welcome to Prime Scales! Introducing the PS-932 Portable U-Beam Pallet Scale, designed for efficient and accurate weighing of palletized goods in various industrial and commercial settings. This portable scale combines robust construction with portability, making it an ideal choice for warehouses, shipping docks, and manufacturing facilities. Features U-Beam Design: Provides strength and stability for weighing heavy pallets. Portable: Easy to move and position for flexible weighing locations. High Capacity: Supports up to 5,000 pounds (2,500 kg), suitable for heavy loads. Accuracy: Equipped with precision load cells for reliable weight measurements. Large LCD Display: Clear and easy-to-read display for quick weight readings. Battery Operated: Allows operation without direct power connection. Tare Function: Enables deduction of container weight for net weight determination. Ramp Included: Facilitates easy loading and unloading of pallets. Benefits Efficiency: Portable design and easy setup streamline weighing processes, enhancing workflow efficiency. Accuracy: High-precision load cells ensure precise weight measurements, critical for inventory management and logistics. Versatility: Suitable for a wide range of pallet sizes and weights, accommodating various industrial applications. Durability: Robust construction withstands heavy-duty use, ensuring long-lasting performance. Portability: Lightweight and maneuverable, allowing for use in different locations within a facility. Efficiency and Accuracy The PS-932 Portable U-Beam Pallet Scale is engineered to deliver optimal efficiency and accuracy in pallet weighing operations. Its U-beam design provides stability and strength, while the high capacity and precision load cells ensure exact weight measurements. The portable nature of the scale, coupled with the battery operation and included ramp, enhances operational flexibility and efficiency, making it a valuable asset in dynamic warehouse environments. Conclusion Prime Scales' PS-932 Portable U-Beam Pallet Scale offers reliability, accuracy, and portability for businesses requiring efficient pallet weighing solutions. Whether for shipping, receiving, or inventory management, this scale meets the demands of modern industrial environments. Trust Prime Scales for durable and high-performance weighing solutions tailored to your business needs. FAQs What is the maximum weight capacity of the PS-932 Pallet Scale? The PS-932 can handle

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.