Shop PRIME SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prime Scale PS-10KF Series 10000x1lb Floor Scale 48x48 with PS-IN108 Indicator
- Mfr # PS-10000F+108-Ebay
- Zoro # G922800471
product price:Â
$
1,673.99
/ea
Key Features
Overall Height
10 in
Overall Length
60 in
Weighing Surface Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-10000F+108-Ebay
- Zoro #
- G922800471
- UPC #
- 676525152045
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Length
- 60 in
- Weighing Surface Width
- 60 in
Description
The Prime Scale PS-10KF Series is a rugged, high-capacity industrial floor scale designed for accuracy, durability, and efficiency in heavy-duty weighing applications. With a 10,000 lb capacity and 1 lb readability, this 48"x48" platform is compact yet strong enough to handle pallets, skids, and bulk loads with ease. Equipped with the advanced PS-IN108 Indicator, it offers enhanced functionality and easy operation for warehouse, freight, and manufacturing environments. Key Features: High Capacity & Accuracy - Weighs up to 10,000 lbs with precision at 1 lb readability. 48"x48" Platform - Heavy-duty steel deck, sized perfectly for standard pallets and industrial use. Durable Design - Industrial-grade structural steel with diamond tread surface for strength and safety. PS-IN108 Digital Indicator - High-visibility display with advanced functions: tare, zero, accumulation, hold, counting, and more. Flexible Power Options - Runs on AC adapter or rechargeable battery for continuous operation. Plug-and-Play Setup - Quick-connect cables for hassle-free installation and calibration. Industrial Applications - Ideal for shipping, receiving, warehouses, freight handling, and production lines. Applications: Pallet & skid weighing Warehouse & logistics operations Freight and cargo management Industrial manufacturing & inventory control The Prime Scale PS-10KF Series 48"x48" Floor Scale with PS-IN108 Indicator delivers heavy-duty strength, compact convenience, and advanced weighing functions-making it a dependable solution for demanding industrial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.