Prime Scale Series 3x3 Floor Scale 1000x0.2lb 36x36 with Indicator Blue
Mfr # CS2010-3x3-1K-SS-eBay
Zoro # G722800435
product price: $1,674.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS2010-3x3-1K-SS-eBay
Zoro #
G722800435
UPC #
676525304703
Country of Origin
United States
Description
The Prime Scale 3x3 Floor Scale is a compact yet heavy-duty weighing solution, engineered for accuracy and durability in industrial and commercial environments. With a capacity of 1,000 lb and 0.2 lb readability, this 36" x 36" platform is perfect for weighing boxes, cartons, and mid-sized loads with precision. Constructed with rugged steel and finished in a durable blue powder coat, the scale is built to withstand daily warehouse, shipping, and production use. Its diamond tread plate surface provides slip resistance and stability, while the digital indicator ensures fast, clear, and reliable readings. Key Features: Capacity: 1,000 lb Readability: 0.2 lb Platform Size: 36" x 36" (3' x 3') Heavy-duty steel construction with durable blue powder-coated finish Slip-resistant diamond tread plate for safe operation Digital indicator included - bright, user-friendly display High-precision load cells for consistent accuracy Overload protection for long-term reliability Ideal for warehouses, shipping, and industrial applications The Prime Scale 3x3 1000x0.2lb Floor Scale with Indicator - Blue delivers accuracy, strength, and reliability in a versatile mid-size platform, making it the perfect choice for businesses needing precise medium-capacity weighing.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.