Zoro Homepage

Prime Scale Series 3x3 Floor Scale 36x36 with Indicator Blue

  • Mfr # CS2010-3x3

  • Zoro # G822800410


product price: $1,674.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-3x3
Zoro #
G822800410
UPC #
676525392144
Country of Origin
United States

Description

The Prime Scale 3x3 Floor Scale is a durable and versatile weighing solution designed for industrial, warehouse, and shipping applications. With a 36" x 36" platform, this floor scale provides the strength and accuracy needed to handle a variety of medium-to-heavy loads. Built with a heavy-duty steel frame and finished in a durable blue powder coat, the scale resists wear and corrosion while maintaining a professional look. The diamond tread plate surface ensures slip resistance and stability during use. Equipped with a digital indicator, it delivers fast, precise weight readings on a clear, user-friendly display. Key Features: Platform Size: 36" x 36" (3' x 3') Heavy-duty steel construction with durable blue powder-coated finish Slip-resistant diamond tread plate for safety and reliability Digital indicator included - bright, easy-to-read display High-precision load cells for consistent and accurate weighing Overload protection for extended service life Ideal for warehouses, factories, shipping, and industrial use The Prime Scale 3x3 Floor Scale with Indicator - Blue combines rugged durability, accuracy, and convenience-making it a dependable choice for everyday industrial weighing needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.