Zoro Homepage

Prime Scale Series 4x4 Floor Scale 5000x1lb 48x48 Pallet Scale

  • Mfr # CS2010-Ebay

  • Zoro # G622800665


product price: $1,674.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2010-Ebay
Zoro #
G622800665
UPC #
676525440494
Country of Origin
United States

Description

The Prime Scale 4x4 Floor Scale is a rugged and reliable pallet scale designed for precise and efficient weighing in industrial, shipping, and warehouse environments. With a capacity of 5,000 lb and 1 lb readability, this 48" x 48" platform offers the perfect balance of strength and accuracy for handling standard pallets, drums, and bulk materials. Built from heavy-duty steel with a durable powder-coated finish, this scale is engineered to withstand constant use in demanding workplaces. The diamond tread plate platform provides slip resistance and safety, while high-precision load cells ensure accurate and consistent performance with every use. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" (4' x 4') Heavy-duty steel construction with long-lasting powder-coated finish Slip-resistant diamond tread plate for safe loading and weighing High-precision load cells for dependable accuracy Overload protection for extended scale life Ideal for pallets, drums, shipping, warehouses, and industrial use The Prime Scale 4x4 5000x1lb Pallet Floor Scale provides the durability, accuracy, and efficiency your business needs to keep operations running smoothly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.