Zoro Homepage

Prime Scale Series 5000x1lb Floor Scale 48x48 with Indicator and Ramp

  • Mfr # PS-5000FWL4x4

  • Zoro # G522800505


product price: $1,674.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-5000FWL4x4
Zoro #
G522800505
UPC #
676525176676
Country of Origin
United States

Description

The Prime Scale 5000x1lb Floor Scale is engineered for heavy-duty industrial applications, combining strength, precision, and convenience. With a capacity of 5,000 lb and 1 lb readability, this 48" x 48" platform scale is perfect for weighing pallets, crates, drums, and bulk materials with accuracy. This model includes a ramp for smooth loading and unloading, making it easy to use with pallet jacks, carts, and forklifts. Paired with a digital indicator, the scale delivers quick and accurate readings on a clear, user-friendly display, ensuring efficiency in warehouses, factories, and shipping facilities. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" Heavy-duty steel construction with slip-resistant diamond tread plate Digital indicator included - bright, easy-to-read display with versatile weighing functions Ramp included for convenient pallet and cart access High-precision load cells for consistent and accurate results Overload protection for long-term reliability Ideal for warehouses, shipping centers, and industrial applications The Prime Scale 5000x1lb Floor Scale with Indicator & Ramp provides a complete weighing solution-offering strength, accuracy, and convenience for demanding industrial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.