Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Scale Series 5000x1lb Floor Scale 48x48PS-IN1 w09 Indicator and Ramp

  • Mfr # PS-5000F+109+Ramp-Ebay

  • Zoro # G722800558


product price: $1,674.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-5000F+109+Ramp-Ebay
Zoro #
G722800558
UPC #
676525488830
Country of Origin
United States

Description

The Prime Scale PS-5KF Series Floor Scale is built for heavy-duty industrial use, offering reliable and accurate weighing for warehouses, shipping centers, factories, and more. With a 5000 lb capacity and 1 lb readability, this 48" x 48" floor scale is perfect for handling large pallets, drums, and bulk materials with precision. Equipped with the PS-IN109 digital indicator, the scale delivers fast and clear weight readings on a bright, easy-to-read display. The indicator supports multiple weighing functions and features a durable design for long-lasting performance in demanding environments. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" Heavy-duty steel construction with a diamond tread plate for slip resistance PS-IN109 Indicator with a bright LED/LCD display for quick and easy reading High-accuracy load cells for consistent performance Overload protection for safe, long-term use Ideal for industrial, shipping, and warehouse applications The PS-5KF Series Floor Scale is designed for efficiency, durability, and accuracy-making it an excellent solution for any business that needs dependable weight measurement for heavy goods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.