Zoro Homepage

Prime Scale Super Duty 100,000lb 10lb Crane Scale Tension Link

  • Mfr # PS-100Klb

  • Zoro # G622800467


product price: $1,331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-100Klb
Zoro #
G622800467
UPC #
676525238794
Country of Origin
United States

Description

The Prime Scale PS-100Klb is a super-duty industrial crane scale engineered for the most demanding heavy-lift applications. With a massive 100,000 lb capacity and 10 lb precision, this tension link scale delivers dependable accuracy for large-scale industrial, shipping, and construction operations. Key Features: Massive Capacity - Handles up to 100,000 lbs with 10 lb readability. Tension Link Design - Ideal for lifting, load monitoring, and tension measurement. Heavy-Duty Construction - Built with robust materials to withstand extreme loads and harsh environments. High-Visibility Display - Bright digital readout for clear visibility at a distance. Industrial Applications - Perfect for cranes, hoists, marine loading, and structural testing. Designed for professionals who demand extreme capacity, accuracy, and durability, the PS-100Klb is a powerhouse in heavy-load weighing technology.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.