Prime Scale weighing kit NTEP Legal for trade Full kit Alloy Steel Load Cell
- Mfr # NTEP+USB+PI-full-kit
- Zoro # G922800419
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22 in
Overall Height
10 in
Weighing Surface Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTEP+USB+PI-full-kit
- Zoro #
- G922800419
- UPC #
- 676525258396
- Country of Origin
- United States
Dimensions
- Overall Length
- 22 in
- Overall Height
- 10 in
- Weighing Surface Width
- 14 in
Description
The Prime Scales NTEP Certified Weighing Kit is designed for businesses that require legal-for-trade weighing solutions with precision and compliance. This kit includes NTEP-approved alloy steel load cells and the PS-IN202 digital indicator, making it ideal for building custom scales or upgrading existing weighing systems where certified accuracy is essential. The alloy steel load cells deliver strength, stability, and consistent performance under heavy loads, while the PS-IN202 indicator offers a user-friendly LED display, multiple weighing modes, and straightforward calibration. Together, they provide a reliable solution for demanding industrial, commercial, and trade applications. Key Features: NTEP Certified - Legal for Trade Includes alloy steel load cells for durability and precision PS-IN202 digital indicator with bright LED display Easy setup, calibration, and operation Suitable for floor scales, tank scales, hoppers, and custom applications Rugged design built to withstand heavy-duty industrial use The Prime Scales NTEP Weighing Kit ensures certified accuracy, durability, and compliance, making it the perfect choice for businesses that buy or sell products by weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.