Shop PRIME SYSTEMS
See all product information
Create Account
Prime Scale Wireless Portable Weigh Pads 16x24x2 System 150000lbx30lb (6)
- Mfr # PS-928-W-15
- Zoro # G622800689
product price:Â
$
14,577.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
25 in
Overall Length
30 in
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-928-W-15
- Zoro #
- G622800689
- UPC #
- 676525148970
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 25 in
- Overall Length
- 30 in
- Overall Height
- 9 in
Description
Introducing Prime Scale's Weigh Pads - robust and versatile modular wheel weighers, customizable to fit any axle group or wheel spacing. Crafted from rugged cast aluminum, these weighing pads are both portable and capable of handling any vehicle size. The striking bright yellow industrial paint is baked onto the aluminum alloy chassis, giving them a tough and durable appearance that matches their performance. Our Prime Scales weighing pads are not just tough in looks; they are built tough as well! Offering various capacities and higher resolutions, these weigh pads can seamlessly integrate into almost any weighing application. Choose from our 4 or 6 pad wireless systems: SL-928-4w: 4 wireless weigh pads, Total capacity of 100,000 lbs x 20 lb accuracy. SL-928-6w: 6 wireless weigh pads, Total capacity of 150,000 lbs x 30 lb accuracy. Specifications & Design: Dimensions: Each weigh pad measures 16" in length, 24" in width, and 2" in height, ensuring versatility in use. Number of Load Cells: Every pad comprises 6 precision load cells, ensuring accurate and reliable measurements. Portability & Durability: These pads are designed to be portable, low-profile, and heavy-duty, capable of weighing both small and large vehicles. LP7561 Wireless Indicator System: Equipped with the LP7561 wireless indicator system, providing seamless communication between the pads and the indicator. High-Strength Aluminum: Machined from lightweight, high-strength aluminum, guaranteeing longevity and precision. Briefcase Indicator with Built-In Printer: The pads come with a briefcase indicator featuring a built-in printer for convenient record-keeping. Interlocking Skid-Resistant Ramps: Included interlocking ramps ensure safe and smooth vehicle entry and exit. Metal Shielded Cable: Benefit from a 33' long metal shielded cable for secure and efficient data transmission. IDEAL FOR: Multi-Channel Weighing Truck Scales Boat Weighing Trailer Weighing Discover the unmatched performance and flexibility of Prime Scale's Weigh Pads, capable of meeting your diverse weighing needs. Trust in our quality and expertise for a reliable and efficient weighing solution in various applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.