Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Scales 36x36 Floor Scale w Pit Frame for above and in-ground 2500 x .2 lb

  • Mfr # PS-PF3x3FP

  • Zoro # G222800522


product price: $1,961.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PF3x3FP
Zoro #
G222800522
UPC #
676525102767
Country of Origin
United States

Description

The Prime Scales 36"x36" Floor Scale with Pit Frame is a compact yet heavy-duty solution designed for high-accuracy weighing in industrial and commercial settings. With a capacity of 2,500 lbs and fine 0.2 lb readability, this scale is perfect for applications where precision is critical, such as shipping, packaging, food processing, and manufacturing. The included pit frame gives you installation flexibility-set it up above ground for portability or in-ground for a flush, space-saving design. Built with a durable steel deck and equipped with precision load cells, this scale provides consistent, reliable performance for daily operations. Key Features: Platform size: 36" x 36" (3 ft x 3 ft) Capacity: 2,500 lbs Precision: 0.2 lb readability Pit frame included for above-ground or in-ground installation Heavy-duty structural steel deck for long-lasting durability High-precision load cells for accurate readings Ideal for warehouses, packaging, production, and shipping applications Compact, accurate, and durable, this floor scale is an excellent choice for facilities that require space efficiency and dependable performance

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.