Prime Scales 3'x3' Floor Scale Indicator Legal For Trade NTEP 1000x0.2lb

  • Mfr # CS2010-3X3-1K

  • Zoro # G122800585


product price:  $1,160.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS2010-3X3-1K
Zoro #
G122800585
UPC #
676525076303
Country of Origin
United States

Description

PS-10KFWL Series 10,000x1lb Floor Scale / Pallet Scale with RF Wireless Indicator by Prime Scale - the ultimate solution for precise and efficient industrial weighing. This advanced scale is designed to handle heavy loads with exceptional accuracy, featuring a wireless indicator that offers unparalleled convenience and flexibility. Ideal for warehouses, shipping facilities, and manufacturing plants, the PS-10KFWL is your trusted partner for all heavy-duty weighing tasks. Features High Capacity: Supports up to 10,000 lbs with 1 lb precision for accurate weight measurements. RF Wireless Indicator: Provides wireless connectivity for easy reading and remote operation. Rugged Construction: Built with industrial-grade materials to withstand demanding environments. Large Platform: Spacious platform suitable for various pallet sizes and heavy loads. Easy Installation: Simple setup process with clear instructions and minimal tools required. Long Battery Life: The wireless indicator features an extended battery life for uninterrupted use. Backlit Display: Easy-to-read digital display with backlighting for visibility in low-light conditions. Portability: Optional wheels for easy movement and repositioning within your facility. Overload Protection: Designed to prevent damage and ensure long-term reliability. Benefits Unmatched Precision: Ensures accurate weight measurements, which is essential for inventory and shipping processes. Enhanced Convenience: Wireless indicator allows for remote monitoring, reducing the need to be physically present at the scale. Durability and Longevity: Robust construction ensures the scale can handle heavy use and last for years. Versatility: The large platform accommodates various pallet sizes, making it suitable for diverse applications. Ease of Use: User-friendly setup and operation save time and reduce training requirements. Safety Features: Overload protection safeguards the scale from damage and ensures safe operation. Improved Productivity: Wireless connectivity and portability features streamline weighing processes and boost efficiency. Efficiency and Accuracy The PS-10KFWL Series Floor Scale is engineered for maximum efficiency and accuracy. With its high-capacity load cell and precise 1 lb measurement, you can trust this scale to deliver exact weight readings every time. The RF wireless indicator enhances operational efficiency by allowing remote monitoring, while the robust construction ensures long-la

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.