Prime Scales 40x40 Platform 6,000 lb Capacity Floor Pallet Scale with Ramp

  • Mfr # PS-F4040-6k-ramp

  • Zoro # G422800414


product price:  $1,646.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-F4040-6k-ramp
Zoro #
G422800414
UPC #
676525334236
Country of Origin
United States

Description

Boost your weighing efficiency with the Prime Scales 40" x 40" Floor Pallet Scale, built to handle heavy-duty industrial loads with accuracy and durability. The compact yet strong 40" x 40" steel platform is ideal for pallets, crates, and heavy containers while saving valuable floor space in busy work areas. With a capacity of 6,000 lbs and precise readings, this scale is perfect for warehouses, freight centers, and manufacturing facilities. The included ramp provides smooth, effortless loading and unloading of heavy items using pallet jacks, forklifts, or carts-helping you maintain productivity and safety. Key Features: Capacity: 6,000 lbs for reliable heavy-load weighing Platform Size: 40" x 40" heavy-duty steel deck for versatile use Easy Access: Ramp included for quick loading and unloading Durable Build: Industrial-grade steel with powder-coated finish for corrosion resistance Wide Applications: Perfect for warehouses, manufacturing plants, shipping docks, and freight handling Space-Saving Design: Fits easily into tight industrial or commercial spaces Built for performance and long-term reliability, the Prime Scales 40" x 40" Floor Pallet Scale is your go-to solution for efficient, accurate, and safe heavy-load weighing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.