
Prime Scales 4x4 Floor pallet Scale 8,000 lb with 48 x 30 Ramp for Pallet Jack
Mfr # PS-F4830-8k-ramp
Zoro # G622800481
product price:Â $1,978.99
/eaKey Features
Overall Height
24 in
Weighing Surface Width
44 in
Overall Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PS-F4830-8k-ramp
Zoro #
G622800481
UPC #
676525206205
Country of Origin
United States
Dimensions
Overall Height
24 in
Weighing Surface Width
44 in
Overall Length
44 in
Description
Get dependable, heavy-duty weighing performance with the Prime Scales 4' x 4' Floor Pallet Scale, designed for warehouses, shipping centers, and industrial operations. The 48" x 48" steel platform is ideal for standard pallet sizes, making it perfect for weighing freight, materials, and bulk goods. With a robust 8,000 lb capacity, this scale ensures accurate, reliable readings for even your heaviest loads. The included 48" x 30" ramp allows seamless pallet jack access, enabling quick and safe loading and unloading without lifting strain or workflow interruptions. Key Features: Capacity: 8,000 lbs for large, heavy-duty loads Platform Size: 4' x 4' (48" x 48") heavy-duty steel construction Ramp Dimensions: 48" x 30" - ideal for pallet jack use Industrial Strength: Built for long-term performance in demanding environments Versatile Use: Perfect for warehouses, freight handling, shipping docks, and manufacturing plants Smooth Workflow: Ramp provides effortless load access, increasing efficiency The Prime Scales 4' x 4' Floor Pallet Scale with ramp is your reliable solution for accurate, efficient, and safe heavy-load weighing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.