Zoro Homepage

Prime Scales 6600lb Wireless Crane Scale Industrial Hanging Scale with Remote

  • Mfr # PS-WCR-3T

  • Zoro # G922800730


product price: $1,319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-WCR-3T
Zoro #
G922800730
UPC #
676525377585
Country of Origin
United States

Description

Introducing our PS-WCR-6k Multi-Purpose Wireless Crane Scale, a revolutionary device that offers unprecedented convenience with its wireless capabilities, extending up to an impressive 300 feet. This portable and rechargeable unit provides a dependable solution for a multitude of applications. Key Features: Wireless Freedom: Embrace complete freedom with our crane scale, as it operates and displays measurements remotely, eliminating the need for cumbersome cables. Extended Range: Enjoy the flexibility of controlling the scale from a remarkable distance of up to 300 feet, ensuring seamless operation even when far from the load. User-Friendly Handheld Controller: The easy-grip handheld controller/indicator ensures effortless handling and straightforward navigation through the scale's functions, making your job a breeze. Built to Last: Designed for heavy-duty usage, this crane scale features a robust load cell and sturdy support, guaranteeing accurate and reliable measurements, no matter the conditions. Precision Calibration: The scale comes expertly configured and calibrated with 6000 divisions, ensuring precise readings for all your weighing needs. Rechargeable Power: Powered by a rechargeable battery, our crane scale can be conveniently charged, providing long-lasting performance for extended operations, eliminating the need for frequent battery replacements. Additional Battery Backup: For uninterrupted usage, the scale includes an extra battery, guaranteeing continuous operation even during extended work hours, keeping your productivity at its peak. Experience the unmatched convenience, reliability, and versatility of our PS-WCR-6k Multi-Purpose Wireless Crane Scale - a cutting-edge solution for all your weighing needs. Elevate your operations with the latest in crane scale technology.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.