Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Scales Bench Scale 9x9 Stainless Steel 20lbx0.005lb

  • Mfr # PS-B99SS

  • Zoro # G322800446


product price: $644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-B99SS
Zoro #
G322800446
UPC #
676525399310
Country of Origin
United States

Description

The PS-B99SS Stainless Steel Portion Scale is a high-precision, professional-grade weighing solution designed for demanding food service, industrial, and commercial applications. Engineered for accuracy, durability, and ease of use, this scale is perfect for businesses that require precise portion control, ingredient measurement, and washdown capabilities to maintain hygiene and compliance with food safety regulations. Premium Stainless Steel Construction: Built with a 9" x 9" stainless steel platform, the PS-B99SS is designed to withstand daily use in harsh environments, including food production, commercial kitchens, and industrial weighing applications. The 304 stainless steel indicator enhances the scale's durability and ensures resistance to corrosion, making it ideal for wet and humid environments where sanitation is crucial. Washdown Design for Easy Cleaning: The PS-B99SS features a washdown-safe design, allowing users to clean the scale thoroughly without worrying about water damage. This is especially beneficial in food processing facilities, butcher shops, and seafood markets where frequent cleaning is necessary to maintain hygiene standards. With its sealed electronics and durable construction, the scale ensures long-term performance even in moisture-prone settings. Superior Accuracy and Multi-Unit Weighing: Precision is key when it comes to portion control, and the PS-B99SS delivers super high accuracy with a 20 lb capacity and a 0.005 lb resolution. Whether you're weighing meats, seafood, produce, baked goods, or industrial components, this scale provides reliable and consistent results. Additionally, the PS-B99SS supports multiple weighing units, including: Pounds (lb) Ounces (oz) Kilograms (kg) This flexibility makes it a versatile tool for a variety of applications, from commercial kitchens to industrial weighing tasks. Rechargeable Battery for Portable Operation: Designed for convenience, the PS-B99SS includes a built-in rechargeable battery, allowing for portable operation without being tied to a power outlet. This feature is especially useful in food trucks, outdoor markets, and mobile food processing environments where constant access to electricity may not be available. The rechargeable battery provides long-lasting performance, ensuring that the scale is ready for use whenever needed. Additionally, the power-saving auto-off function helps conserve battery life when the scale is not in use. Bright and Easy-t

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.