Prime Scales Heavy Duty Weigh Beam bar System up to 60 20000 lb Capacity

  • Mfr # PS-WB20K

  • Zoro # G822800595


product price:  $2,387.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-WB20K
Zoro #
G822800595
UPC #
676525448827
Country of Origin
United States

Description

The Prime Scales Heavy Duty Weigh Beam System is engineered for industrial precision and durability. With an impressive 20,000 lb capacity, this versatile weighing solution is ideal for a wide range of heavy-duty applications, including warehouses, farms, freight operations, and manufacturing facilities. Designed with portability and flexibility in mind, the weigh beams can be easily positioned under pallets, crates, or other large loads. Constructed from rugged carbon steel with a powder-coated finish, they are built to withstand tough working environments while ensuring long-lasting performance. Key Features: High Capacity: Handles loads up to 20,000 lbs with accuracy. Durable Construction: Heavy-duty steel design with protective finish for long-term use. Flexible Setup: Portable beam bars can be placed to accommodate different load sizes. Easy to Use: Compatible with multiple digital indicators for quick, precise weight readings. Industrial Applications: Perfect for shipping, livestock, warehouse, and material handling needs. Whether you need to weigh oversized pallets, industrial equipment, or farm supplies, the Prime Scales Weigh Beam System provides the strength, accuracy, and convenience your business demands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.