Zoro Homepage

Prime Scales Roll On Weigh Pallet Jack Floor Scale with PS-IN202 Indicator

  • Mfr # PS-ROW-PJ

  • Zoro # G522800482


product price: $2,367.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ROW-PJ
Zoro #
G522800482
UPC #
676525208902
Country of Origin
United States

Description

Introducing the Prime Scales Roll On Weigh scale series, the ultimate solution for conveniently and efficiently weighing pallet jacks, dollies, carts, or wheelchairs. With our scales, you can expect accurate weight measurement, the utmost user safety, and a compact footprint. These scales, equipped with a state-of-the-art Pallet Jack Weight Scale, are meticulously designed to meet your specific needs. Featuring a unique ramp system, they effortlessly accommodate your pallet jack, dolly, cart, or wheelchair. As the wheels make contact with the ramp, it smoothly lowers to the floor, providing a stable platform to support the weight. Once positioned on the scale, the ramp automatically lifts, ensuring it doesn't interfere with the weight reading. Safety First: Rest assured, safety is our top priority. The Roll On Weigh scales, integrated with a reliable Pallet Jack Scale, are constructed with robust materials to handle heavy loads of up to 3000 lbs without compromising stability. Moreover, built-in barriers on the sides and at the end prevent accidental rolling off of your items. Space Efficiency: We understand the value of space efficiency. Our scales, including the versatile Pallet Jack with Scale for Sale, are thoughtfully designed to minimize their footprint, seamlessly integrating into your existing workspace. Whether you have limited space or need multiple scales for different areas, our Roll On Weigh scales are versatile enough to fit your operations. Accuracy and Reliability: With Prime Scales Roll On Weigh scales, accuracy, reliability, and ease of use are guaranteed. These scales, equipped with a precise Pallet Jack with Weighing Scale, provide a practical weighing solution for a wide range of applications, ensuring precise and dependable measurements. Simplify your weighing process and optimize your workflow with the trusted performance of Prime Scales Roll On Weigh scales. Specifications: Platform Size: 60"x28.5" Max Weight Capacity: 3000x1lbs Weighing Units: lb, kg, oz switchable Indicator: PS-IN202 NTEP indicator Find your ideal Pallet Jack with Scale - choose Prime Scales for unparalleled accuracy and safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.