Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Scales Wide Format Thermal Label Paper Serial Printer

  • Mfr # PS-45

  • Zoro # G722800534


product price: $1,182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-45
Zoro #
G722800534
UPC #
676525460874
Country of Origin
United States

Description

PS-45 Wide Format Printer - Precision, Versatility, and Efficiency Meet the PS-45, our most advanced wide-format printer (4.5" max width), designed for seamless, high-quality printing at the press of a button. Whether printing weight data, barcodes, QR codes, serial numbers, or graphics, the PS-45 handles it all with ease on thermal roll paper, standard labels, or linerless labels (min. thickness 0.2mm). Why Choose the PS-45? Seamless Compatibility - Works with Prime Scales PS-IN202 and PS-IN202SS indicators. Customizable Printing - Effortlessly add time, weight, date, barcodes, QR codes, serial numbers, and logos. Precision Output - Adjustable print width from 1.5" to 4.5" for crystal-clear results. Smart Monitoring - Built-in alerts for paper, power, and overheating to prevent downtime. Energy Efficient - Auto standby & wake-up function reduces power consumption. Multiple Interfaces - Supports USB and RS232 Serial for seamless connectivity. Easy Upgrades - In-field programming allows firmware updates, font downloads, and logo customization via USB. The PS-45 printer is the ultimate solution for businesses seeking efficiency, adaptability, and reliability in their printing operations. Upgrade today and streamline your workflow like never before!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.