Zoro Homepage

Prime System Livestock Platform Scale 44x22 w LED Indicator 700lb x0.02lb

  • Mfr # PS-700AS4422

  • Zoro # G922800525


product price: $497.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-700AS4422
Zoro #
G922800525
UPC #
676525262980
Country of Origin
United States

Description

PS-700AS4422 Livestock / Veterinary Scale is the ultimate solution for accurate and efficient animal weighing. This heavy-duty scale combines robust construction with advanced weighing technology for small to medium-sized animals. Whether you're a veterinarian, farmer, or livestock manager, this scale is ideal. It ensures precise measurements for animals like hogs, pigs, goats, sheep, and dogs. With versatile applications in veterinary, medical, and even aviation sectors, the PS-700AS4422 is engineered for accuracy, reliability, and ease of use. Key Features: The PS-700AS4422 Veterinary Scale is packed with features that make it an industry-leading solution for animal weighing. Here's what makes this scale stand out: Size: 44" x 22" x 2", making it spacious enough for animals to comfortably stand on while keeping a compact footprint for easy storage. Capacity: Can handle up to 700 lbs, making it ideal for a wide range of animals. Accuracy: With a precision level of 0.1lb, you get highly accurate measurements every time, which is crucial for both veterinary and livestock applications. Frame Material: The frame is built from durable mild steel, ensuring the scale can withstand heavy use. Platter Material: The top is made from 304 stainless steel, making it both rust-resistant and easy to clean. Load Cells: Equipped with 4 aluminum full bridge load cells that enhance its durability and ensure consistent accuracy. Additional Features: The scale comes with an anti-slip rubber mat, making it safe and comfortable for animals. The quick indicator disconnector feature allows for easy setup and portability. Indicator: The Prime PS-IN202 Indicator with serial output makes data collection simple. Peak Hold Function: Specially designed for veterinary use, this function ensures that even restless animals are weighed accurately by capturing the peak weight reading. Applications: The PS-700AS4422 veterinary floor scale isn't just limited to one industry. Its versatile design and advanced features make it suitable for a range of applications: Veterinary Clinics: The scale provides precise weight readings for dogs, cats, and other animals, making it a go-to choice for veterinarians. Livestock Management: Farmers and ranchers can weigh hogs, sheep, goats, and other small to medium livestock. Aviation: The PS-700AS4422 can also serve as an aviation scale, meeting strict standards for weighing luggage, cargo, and equipment. Medical and Physician Use: I

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.