Zoro Homepage

PS-10KF Series 10,000x1lb Floor Scale 48x72 with Smart Scale Indicator

  • Mfr # PS-10KF4872

  • Zoro # G622800443


product price: $2,653.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10KF4872
Zoro #
G622800443
UPC #
676525056688
Country of Origin
United States

Description

PS-10KF Series 10,000x1lb Floor Scale / Pallet Scale with Smart Scale Ready Indicator by Prime Scales is the ultimate solution for your industrial weighing needs. Engineered for precision and durability, this floor scale is designed to handle the most demanding weighing tasks easily. Whether you're managing a bustling warehouse, a manufacturing plant, or a shipping facility, the PS-10KF ensures accurate and efficient weight measurements every time. Features High Capacity: Capable of weighing up to 10,000 pounds with 1-pound precision. Smart Scale Ready Indicator: Intuitive indicator for easy readability and advanced functionality. Rugged Construction: Built with industrial-grade materials to withstand heavy-duty use. Large Platform: Spacious platform designed to accommodate a variety of pallet sizes. User-Friendly Interface: Simple setup and operation with an easy-to-read display. Versatile Connectivity: Compatible with various peripherals and data management systems. Portability: Optional mobility kit for easy movement within your facility. Safety Features: Non-slip surface and overload protection ensure safe usage. Benefits Unmatched Accuracy: Precision weighing to streamline your inventory and shipping processes. Enhanced Efficiency: Quick setup and easy operation reduce downtime and boost productivity. Durability: Long-lasting construction saves costs on replacements and maintenance. Versatility: Ideal for various applications, from warehouses to production floors. Improved Data Management: Seamless integration with your existing systems for better inventory control. Safety First: Designed with safety features to protect your employees and goods. Efficiency and Accuracy The PS-10KF Series floor scale sets a new standard for efficiency and accuracy in industrial weighing. With its high-capacity load cell and smart scale-ready indicator, you can trust this scale to deliver precise measurements every time. The user-friendly interface and large platform ensure your operations run smoothly, even under the heaviest loads. By integrating this scale into your workflow, you can reduce errors, speed up processes, and ensure that every measurement is accurate to the last pound. Conclusion Experience the difference with the PS-10KF Series 10,000x1lb Floor Scale / Pallet Scale with Smart Scale Ready Indicator. Elevate your industrial weighing processes to new accuracy, efficiency, and reliability heights. Upgrade your facility with the

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.