PS-700AS 700x0.1lb 44x22 Vet Scale Animal Scale Small Livestock Scale

  • Mfr # PS-700AS-4422-1

  • Zoro # G422800506


product price:  $676.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-700AS-4422-1
Zoro #
G422800506
UPC #
676525094277
Country of Origin
United States

Description

Introducing the PS-700AS Vet Scale by Prime Scale - the perfect solution for veterinarians, pet owners, and small livestock farmers who need precise and reliable weighing for their animals. With a capacity of 700 lbs and an accuracy of 0.1 lb, this scale ensures accurate measurements for small animals and livestock. Its durable construction and user-friendly design make it an essential tool for maintaining animal health and well-being. Features High Capacity and Precision: Supports up to 700 lbs with an accuracy of 0.1 lb for precise measurements. Large Platform: Spacious 38"x20" non-slip platform ensures safety and comfort for animals. Durable Build: Constructed with high-quality materials to withstand regular use in various environments. Portable Design: Lightweight with built-in handles for easy transportation and storage. Digital Display: Easy-to-read, backlit digital display provides quick and accurate readings. Tare Function: Allows subtraction of container or mat weight for accurate animal-only measurements. Hold Function: Freezes the weight display for easy reading, even if the animal moves. Battery and AC Operated: Flexible power options for use in different locations without power concerns. Benefits Accurate Weighing: Ensures precise weight measurements, crucial for monitoring animal health and growth. User-Friendly: Simple controls and a clear display make it easy for anyone to operate. Enhanced Animal Care: Reliable weight data assists in diagnosing health issues and managing diets effectively. Portability: Lightweight design and built-in handles make it easy to move the scale to different locations. Safety: Non-slip platform and sturdy construction ensure the safety of both animals and handlers. Versatility: Suitable for a wide range of animals, including pets, small livestock, and exotic species. Convenience: Battery and AC operation options provide flexibility for use in various settings. Efficiency and Accuracy The PS-700AS Vet Scale is engineered to deliver exceptional efficiency and accuracy in animal weighing. Its high-capacity load cell and precision ensure that every measurement is accurate and reliable, which is vital for effective animal care. The user-friendly design, combined with practical features like the tare and hold functions, simplifies the weighing process, making it stress-free for both animals and handlers. This combination of efficiency and accuracy is essential for maintaining optimal health and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.