PS-B20K Bench Scale 16x20 800x0.05lb w SS Platter Smart Package
- Mfr # PS-B20KM
- Zoro # G522800642
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
20 in
Overall Height
12 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-B20KM
- Zoro #
- G522800642
- UPC #
- 676525082960
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 20 in
- Overall Height
- 12 in
- Overall Length
- 24 in
Description
PS-B20K Bench Scale with Stainless Steel Platter Smart Package Welcome to Prime Scales! Presenting our PS-B20K Bench Scale with Stainless Steel Platter Smart Package, a versatile and reliable solution designed for various industrial and commercial weighing needs. This bench scale combines robust construction with advanced technology, ensuring precise and efficient weight measurements every time. Features Stainless Steel Platter: Durable and easy to clean, ensuring hygienic operation. High Precision Load Cells: Provides accurate and consistent weight measurements. Smart Package: Includes advanced features such as a digital display, tare function, and unit conversion. Compact Design: Space-saving and suitable for various environments. Overload Protection: Safeguards the scale from damage due to excessive weight. Benefits Durability and Hygiene: The stainless steel platter is resistant to corrosion and easy to maintain, ideal for environments requiring strict hygiene standards. Accuracy: High-precision load cells guarantee reliable and precise measurements, crucial for quality control. Versatility: Suitable for a wide range of applications, including food processing, manufacturing, and retail. User-Friendly: The smart package features simplify operations, enhancing user experience and efficiency. Protection: Overload protection ensures the longevity and reliability of the scale. Efficiency and Accuracy The PS-B20K Bench Scale optimizes efficiency and accuracy with high precision load cells for exact weight measurements. Its smart package features, including a digital display and tare function, facilitate quick and precise weighing. This scale enhances productivity by providing immediate, reliable data, reducing errors, and improving operational efficiency. Conclusion Prime Scales' PS-B20K Bench Scale with Stainless Steel Platter Smart Package is the perfect solution for businesses seeking durability, accuracy, and efficiency in their weighing processes. Its robust construction and advanced features make it an essential tool for various industries. Trust in Prime Scales for reliable and precise weight measurement solutions. FAQs What is the maximum weight capacity of the PS-B20K Bench Scale? The PS-B20K Bench Scale can handle up to 20,000 grams (20 kg), suitable for various industrial and commercial applications. Is the stainless steel platter removable for cleaning? Yes, the stainless steel platter is removable, ma
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.